Shop All Axial Fans and Accessories
Ebm-Papst
Motorized Impeller
Mfr # R2E220-AA40-05
Zoro # G0109485
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Motorized Impeller 230V 90W Ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R2E220-AA40-05
- Zoro # G0109485
- Country of Origin Germany
- Category Axial Fans and Accessories
Details
Item | Motorized Impeller 230V 90W Ac |
Accessory Type | Motorized Impeller 230V 90W Ac |
Description
Motorized Impeller 230V 90W Ac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve, 1/2" x 3/4" (720-070)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16202.12 4PK)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- DAYTON Axial Fan, Square, 24V DC, 108.2 cfm, 4 11/16 in W. (31CC85)
- Ebm-Papst Axial Fans and Accessories