Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 9 in., 230VAC
Mfr # R2E225-BE47-09
Zoro # G1449831
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Blade Material Fiberglass Reinforced Polyamide
- CFM @ 0.000-In. SP 756 cfm
- Max. Ambient Temp. 122 Degrees F
- Watts 185 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R2E225-BE47-09
- Zoro # G1449831
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 4 1/4 in |
Fan Dia. | 9 in |
Bolt Circle Dia. | 2 1/4 in |
Details
Item | Motorized Impeller |
Voltage | 230V AC |
Blade Material | Fiberglass Reinforced Polyamide |
CFM @ 0.000-In. SP | 756 cfm |
Max. Ambient Temp. | 122 Degrees F |
Watts | 185 W |
Standards | UL & CSA Component Recognized Motor |
Mounting Position | All Position |
Motor Type | Permanent Split Capacitor |
dBA | 75 |
Impeller Type | Backward Curve |
Amps | 0.9 A |
Hz | 60 |
Thermal Protection | Auto |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 9 in, CFM @ 0.000-In. SP 756 cfm, Voltage 230V AC, 0.9 A Amps, 185 W Watts, 75 dBA, Max. Ambient Temp. 122 Degrees F, Depth 4 1/4 in, Bolt Circle Dia. 2 1/4 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position All Position, 60 Hz, Thermal Protection Auto, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller, High Volume, CPVC (5608)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR11)
- ZORO SELECT Control Damper, 10" Duct Dia. (4JRL6)
- IMPERIAL Manifold Hose Set, 60 In, Red, Yellow, Blue (905-MRS)
- TPI INDUSTRIAL Workstation Fan, 18", 120V, TEAO, 1/8HP, Gry (U-18-TE)
- ILIVING Red Explosion Proof 10 in. 350-Watt, 1943 CFM Ventilation Floor Fan (ILG8EF10EX)
- ILIVING Portable 30 in. 3-Speed 8300 CFM High Velocity Drum Fan, Industrial, Commercial, Air Circulator (ILG8MF30-83)
- MULTIFAN Fan 24 in 460VAC (V4D63K8M71100)
- ALORAIR Blower EXTREME AXIAL FAN HIGH-VELOCITY AIR MOVER 3000CFM WITH HOUR METER (Zeus Extreme-Yellow)
- GLOBAL INDUSTRIAL 24in Double Arm Loading Dock Fan, 8,000 CFM (292747)
- TPI Workstation Fan, Wall-Mount, 24 Blade Diameter, 1/8 Hp (08540702)
- Ebm-Papst Air Circulators