Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 9-7/8 in., 24VDC
Mfr # R1G250-AQ21-52
Zoro # G1098255
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Bolt Circle Dia. 2 1/4 in
- Amps 3.88 A
- Motor Type Brushless DC
- Watts 93 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # R1G250-AQ21-52
- Zoro # G1098255
- Country of Origin Germany
- Category Air Circulators
Dimensions
Bolt Circle Dia. | 2 1/4 in |
Depth | 3 1/2 in |
Fan Dia. | 9 7/8 in |
Details
Item | Motorized Impeller |
Voltage | 24V DC |
Amps | 3.88 A |
Motor Type | Brushless DC |
Watts | 93 W |
Thermal Protection | Electronic |
CFM @ 0.000-In. SP | 712 cfm |
Blade Material | Fiberglass Reinforced Polyamide |
Mounting Position | Vertical or Horizontal |
Max. Ambient Temp. | 140 Degrees F |
Standards | UL & CSA Component Recognized Motor |
Impeller Type | Backward Curve |
dBA | 73 |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Brushless DC, Fan Dia. 9 7/8 in, CFM @ 0.000-In. SP 712 cfm, Voltage 24V DC, 3.88 A Amps, 93 W Watts, 73 dBA, Max. Ambient Temp. 140 Degrees F, Depth 3 1/2 in, Bolt Circle Dia. 2 1/4 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position Vertical or Horizontal, Thermal Protection Electronic, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Universal Oil Burner Ignitor (2275U)
- MEARS Single pole with anticipator also in white (M611)
- LIGNETICS Lignetics FG10 Wood Fuel Pellet (FG10)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 13 (11C883)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALF0)
- KUFO SECO Kufo Seco AM4000a High Velocity 1 HP 3 Speed 3 Position 4000 CFM Air Mover-Carpet Dryer-Floor Dryer (AM4000a)
- ILIVING Oscillating 30 in. 8400 CFM Adjustable Height Pedestal Fan (ILG8P31-93)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- SCHAEFER Misting Ring Kit 26" (MKLP36SO-6B)
- IPOWER 32 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan, Purple (HIFANXBLADELESS32GP)
- XPOWER MANUFACURE XPOWER Sky Dancer Blower With Safety Stick, 2 Speed, 1 HP, 5800 CFM (BR-450)
- Ebm-Papst Air Circulators