Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 9-7/8 in., 230VAC
Mfr # R4E250-AB01-25
Zoro # G0566011
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Motor Type Permanent Split Capacitor
- Amps 0.5 A
- Impeller Type Backward Curve
- Blade Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R4E250-AB01-25
- Zoro # G0566011
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 3 3/8 in |
Fan Dia. | 9 7/8 in |
Bolt Circle Dia. | 2 1/4 in |
Details
Item | Motorized Impeller |
Voltage | 230V AC |
Motor Type | Permanent Split Capacitor |
Amps | 0.5 A |
Impeller Type | Backward Curve |
Blade Material | Galvanized Steel |
Hz | 60 |
Max. Ambient Temp. | 131 Degrees F |
Thermal Protection | Auto |
Standards | UL & CSA Component Recognized Motor |
CFM @ 0.000-In. SP | 560 cfm |
Mounting Position | All Position |
dBA | 60 |
Watts | 75 W |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 9 7/8 in, CFM @ 0.000-In. SP 560 cfm, Voltage 230V AC, 0.5 A Amps, 75 W Watts, 60 dBA, Max. Ambient Temp. 131 Degrees F, Depth 3 3/8 in, Bolt Circle Dia. 2 1/4 in, Blade Material Galvanized Steel, Mounting Position All Position, 60 Hz, Thermal Protection Auto, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Defrost Control Board (CESO110053-00)
- ILIVING Silver 6128 CFM 36 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF36S)
- WHITE-RODGERS 36H32-423 24V 3/4" X 3/4" (36H32-423)
- REZNOR DSI Ignition Control (204955)
- DAYTON Guard 16" (2ATB6)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- MULE GARAGE FAN, CEILING MOUNTED PLUG-IN CORD, 3 SPEED, POWERFUL 3000 CFM, BLACK/YELLOW (52007-40)
- VORNADO VORNADO CR1-0120-06 Medium Air Circulator, 8.98 in Dia Blade, 230 to 393 cfm, 3-Speed, Black (CR1-0120-06)
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26B)
- Ebm-Papst Air Circulators