Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 8-7/8 in., 24VDC
Mfr # R1G225-AF07-52
Zoro # G1895765
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impeller Type Backward Curve
- Motor Type Brushless DC
- Fan Dia. 8 7/8 in
- CFM @ 0.000-In. SP 663 cfm
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R1G225-AF07-52
- Zoro # G1895765
- Country of Origin Germany
- Category Air Circulators
Dimensions
Fan Dia. | 8 7/8 in |
Depth | 3 7/8 in |
Bolt Circle Dia. | 2 1/4 in |
Details
Item | Motorized Impeller |
Impeller Type | Backward Curve |
Motor Type | Brushless DC |
CFM @ 0.000-In. SP | 663 cfm |
Voltage | 24V DC |
Amps | 4.17 A |
Watts | 100 W |
dBA | 67 |
Max. Ambient Temp. | 140 Degrees F |
Thermal Protection | Electronic |
Blade Material | Fiberglass Reinforced Polyamide |
Mounting Position | Vertical or Horizontal |
Standards | UL & CSA Component Recognized Motor |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Brushless DC, Fan Dia. 8 7/8 in, CFM @ 0.000-In. SP 663 cfm, Voltage 24V DC, 4.17 A Amps, 100 W Watts, 67 dBA, Max. Ambient Temp. 140 Degrees F, Depth 3 7/8 in, Bolt Circle Dia. 2 1/4 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position Vertical or Horizontal, Thermal Protection Electronic, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Dual Pressure Control (985-CP2M-7A)
- GOODMAN 22312903 Heater Kit 3 3.5Kw Assy (22312903)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 20" (MD-20)
- LENNOX Inducer Assembly, 460V (69M32)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- CD Industrial 24 Internal Orbital Pedestal Fan, 7,765CFM, 1/8HP (SFSD2S-6003)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase (MI0816R)
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB5)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 13,310 CFM (36B8WT-G)
- XPOWER Mighty Air Mover 13.6" L x 12.8" W x 11" H (WTR100)
- Ebm-Papst Air Circulators