Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 8-5/8 in., 24VDC
Mfr # R1G220-AB35-52
Zoro # G3083281
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Mounting Position Vertical or Horizontal
- Amps 4.42 A
- Watts 106 W
- Fan Dia. 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R1G220-AB35-52
- Zoro # G3083281
- Country of Origin Germany
- Category Air Circulators
Dimensions
Fan Dia. | 8 5/8 in |
Bolt Circle Dia. | 2 1/4 in |
Depth | 2 3/4 in |
Details
Item | Motorized Impeller |
Voltage | 24V DC |
Mounting Position | Vertical or Horizontal |
Amps | 4.42 A |
Watts | 106 W |
CFM @ 0.000-In. SP | 621 cfm |
dBA | 76 |
Standards | UL & CSA Component Recognized Motor |
Max. Ambient Temp. | 140 Degrees F |
Thermal Protection | Electronic |
Blade Material | Fiberglass Reinforced Polyamide |
Impeller Type | Backward Curve |
Motor Type | Brushless DC |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Brushless DC, Fan Dia. 8 5/8 in, CFM @ 0.000-In. SP 621 cfm, Voltage 24V DC, 4.42 A Amps, 106 W Watts, 76 dBA, Max. Ambient Temp. 140 Degrees F, Depth 2 3/4 in, Bolt Circle Dia. 2 1/4 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position Vertical or Horizontal, Thermal Protection Electronic, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY INDUSTRIES Embassy HAV-88-3 Grille (55HAV-25088)
- PROMINENCE HOME Freyr, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Galvanized (51657-40)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- LENNOX Blwr Wheel, 12-7/8"X8-1/4", Cw, Le10H00 (10H00)
- WOOD INDUSTRIES Eagle 10 Gallon Air Auxiliary Tank (EA10-ST)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- DAYTON Pedestal Base 27" (1ZCP3)
- VORNADO AIR Vornado® Flippi V6 Personal Air Circulator, Blue (CR1-0094-77)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- PINPOINT 18 Inch Heavy Duty Fan (PI526119)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 30 in. Non-Oscillating, 120 V, 3,850 / 5,500 CFM (BF30DD REDUPS)
- Ebm-Papst Air Circulators