Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 8-5/8 in., 115VAC
Mfr # R2E220-AA44-23
Zoro # G2335891
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- dBA 74
- Mounting Position All Position
- CFM @ 0.000-In. SP 530 cfm
- Max. Ambient Temp. 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R2E220-AA44-23
- Zoro # G2335891
- Country of Origin Germany
- Category Air Circulators
Dimensions
Fan Dia. | 8 5/8 in |
Depth | 2 3/4 in |
Bolt Circle Dia. | 2 1/4 in |
Details
Item | Motorized Impeller |
Voltage | 115V AC |
dBA | 74 |
Mounting Position | All Position |
CFM @ 0.000-In. SP | 530 cfm |
Max. Ambient Temp. | 104 Degrees F |
Hz | 60 |
Impeller Type | Backward Curve |
Thermal Protection | Auto |
Standards | UL & CSA Recognized Fan |
Blade Material | Fiberglass Reinforced Polyamide |
Motor Type | Permanent Split Capacitor |
Watts | 100 W |
Amps | 1.06 A |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 8 5/8 in, CFM @ 0.000-In. SP 530 cfm, Voltage 115V AC, 1.06 A Amps, 100 W Watts, 74 dBA, Max. Ambient Temp. 104 Degrees F, Depth 2 3/4 in, Bolt Circle Dia. 2 1/4 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position All Position, 60 Hz, Thermal Protection Auto, Standards UL & CSA Recognized Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Ignitor, Le51M93 (51M93)
- TIE DOWN ENGINEERING Ergo Stripper (13880)
- DIAL MFG Cartridge Scale Elmntr (51795)
- FILTERS-NOW Filters-NOW DPFS15.75X27.63X3.50M13 15.75x27.63x3.5 Aprilaire Space-Gard MERV 13 Replacement Air Filters for 2140 Pack of - 2 (DPFS15.75X27.63X3.50M13)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-800H centrifugal air mover! Portable and energy-efficient. (P-800H)
- GLOBAL INDUSTRIAL Misting Kit For 36-42 Outdoor Drum Fans (293162)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- INTEGRA MILTEX Imperial Manufacturing Group KK0151 5 Inch x 5 Inch Extra-quiet Circulator Fan Black (CD62576)
- Ebm-Papst Air Circulators