Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 7-1/2 in., 230VAC
Mfr # R2E190-AO26-25
Zoro # G2265505
original price:
$105.99
16% off
new price: $88.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Motor Type Permanent Split Capacitor
- Thermal Protection Auto
- Blade Material Fiberglass Reinforced Polyamide
- Amps 0.35 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R2E190-AO26-25
- Zoro # G2265505
- Country of Origin Germany
- Category Air Circulators
Dimensions
Fan Dia. | 7 1/2 in |
Depth | 2 3/4 in |
Bolt Circle Dia. | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Motorized Impeller |
Voltage | 230V AC |
Motor Type | Permanent Split Capacitor |
Thermal Protection | Auto |
Blade Material | Fiberglass Reinforced Polyamide |
Amps | 0.35 A |
Mounting Position | All Position |
Max. Ambient Temp. | 131 Degrees F |
Hz | 60 |
dBA | 64 |
Standards | UL & CSA Component Recognized Motor |
Watts | 75 W |
Impeller Type | Backward Curve |
CFM @ 0.000-In. SP | 365 cfm |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 7 1/2 in, CFM @ 0.000-In. SP 365 cfm, Voltage 230V AC, 0.35 A Amps, 75 W Watts, 64 dBA, Max. Ambient Temp. 131 Degrees F, Depth 2 3/4 in, Bolt Circle Dia. 2 1/4 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position All Position, 60 Hz, Thermal Protection Auto, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 9000Btu Quick Connect Mini Split 115V (3PAMSHQC09BOX)
- HONEYWELL Y8150A1017 Fresh Air (Y8150A1017)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 14 (5M376)
- 21ST CENTURY WICK FIBERGLASS FOR KEROSENE HEATER (112)
- SOLEAIRE Blower, 115V, 19" H, 18" L (SA-SM-1HP-GY)
- AIRMASTER FAN Blade (05242)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD04)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- MULTIFAN Air Circulator 30" Non-Oscillating, 240VAC, 10,000 CFM (FXCIRC30-2230BB)
- SCHAEFER Misting Ring Kit 22" (MKLP30SO-5B)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-430TF)
- Ebm-Papst Air Circulators