Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 6-7/8 in., 230VAC
Mfr # R2E175-AC77-18
Zoro # G2197641
original price:
$149.99
10% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Watts 70 W
- Mounting Position All Position Except Rotor Down
- Blade Material Galvanized Steel
- Amps 0.3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R2E175-AC77-18
- Zoro # G2197641
- Country of Origin Germany
- Category Air Circulators
Dimensions
Fan Dia. | 6 7/8 in |
Bolt Circle Dia. | 2 1/4 in |
Depth | 2 1/8 in |
Details
Item | Motorized Impeller |
Voltage | 230V AC |
Watts | 70 W |
Mounting Position | All Position Except Rotor Down |
Blade Material | Galvanized Steel |
Amps | 0.3 A |
Standards | UL & CSA Component Recognized Motor |
CFM @ 0.000-In. SP | 320 cfm |
Hz | 60 |
dBA | 70 |
Max. Ambient Temp. | 104 Degrees F |
Motor Type | Permanent Split Capacitor |
Impeller Type | Backward Curve |
Thermal Protection | Auto |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 6 7/8 in, CFM @ 0.000-In. SP 320 cfm, Voltage 230V AC, 0.3 A Amps, 70 W Watts, 70 dBA, Max. Ambient Temp. 104 Degrees F, Depth 2 1/8 in, Bolt Circle Dia. 2 1/4 in, Blade Material Galvanized Steel, Mounting Position All Position Except Rotor Down, 60 Hz, Thermal Protection Auto, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO BOLTED ELECTRIC VALVE (MLEV100)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- HONEYWELL Switch, Pneumatic (SP470A1000)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte White w/3000K LED Light Kit and Remote Control (F-034)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDHP1840GRY)
- VIE AIR Vie Air VA-14 14in. Industrial High Velocity Heavy Duty Metal Floor Fan with 3 Speed Settings (VA-14)
- GLOBAL INDUSTRIAL Ceiling Mount Fan, 24 Diameter (795753)
- CONTINENTAL DYNAMICS Continental Dynamics® Premium 24" Oscillating Wall Mount Fan With TEAO Motor, 1/2 H, 9400 CFM (292648)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 120VAC, 8662/9183 CFM (2LY96)
- AIR KING I-Beam Mount Fan 24" Oscillating (9625)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71572)
- Ebm-Papst Air Circulators