Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 6-7/8 in., 115VAC
Mfr # R2E175-AO79-12
Zoro # G1289111
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Blade Material Galvanized Steel
- Standards UL & CSA Component Recognized Motor
- Watts 75 W
- dBA 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R2E175-AO79-12
- Zoro # G1289111
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 2 3/4 in |
Bolt Circle Dia. | 2 1/4 in |
Fan Dia. | 6 7/8 in |
Details
Item | Motorized Impeller |
Voltage | 115V AC |
Blade Material | Galvanized Steel |
Standards | UL & CSA Component Recognized Motor |
Watts | 75 W |
dBA | 67 |
Amps | 0.6 A |
Thermal Protection | Auto |
Motor Type | Permanent Split Capacitor |
Mounting Position | All Position Except Rotor Down |
Impeller Type | Backward Curve |
CFM @ 0.000-In. SP | 320 cfm |
Max. Ambient Temp. | 140 Degrees F |
Hz | 60 |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 6 7/8 in, CFM @ 0.000-In. SP 320 cfm, Voltage 115V AC, 0.6 A Amps, 75 W Watts, 67 dBA, Max. Ambient Temp. 140 Degrees F, Depth 2 3/4 in, Bolt Circle Dia. 2 1/4 in, Blade Material Galvanized Steel, Mounting Position All Position Except Rotor Down, 60 Hz, Thermal Protection Auto, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 88 in.-lb.-5 to 140F (MN7510A2001)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, Wire Guard, 1/4HP, 3-Speed, Gray (CE 30-D)
- XPOWER AP2500D Air Purification System Optional Activated Carbon Filter Filter (CF50-595)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A146)
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM (20B4WV-W-G)
- ILIVING BLDC 24 in. Black Wall and Ceiling Fan (ILG8W24-51EC)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- VORNADO 630B Medium Whole Room Air Circulator (CR1-0074-06)
- KING ELECTRIC 30" Outdoor Rated Oscillating Wall Mount Air Circulator (WFO-30)
- GLOBAL INDUSTRIAL Deluxe Oscillating Pedestal Fan, 30 Diameter, 1/2HP, 10,000CFM (652299)
- Ebm-Papst Air Circulators