Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 400V, 345 CFM
Mfr # R2E190-RA26-20
Zoro # G5069294
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- dBA 60
- Depth 2 45/64 in
- Blade Material Fiberglass Reinforced Polyamide
- Bolt Circle Dia. 2 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R2E190-RA26-20
- Zoro # G5069294
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 2 45/64 in |
Bolt Circle Dia. | 2 9/32 in |
Fan Dia. | 7 1/2 in |
Details
Item | Motorized Impeller |
Voltage | 230V AC |
dBA | 60 |
Blade Material | Fiberglass Reinforced Polyamide |
Mounting Position | Universal |
CFM @ 0.000-In. SP | 345 cfm |
Standards | UL |
Impeller Type | Backward Curve |
Hz | 60 |
Amps | 0.3 A |
Max. Ambient Temp. | 167 Degrees F |
Thermal Protection | Auto |
Watts | 65 W |
Motor Type | Permanent Split Capacitor |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 7 1/2 in, CFM @ 0.000-In. SP 345 cfm, Voltage 230V AC, 0.3 A Amps, 65 W Watts, 60 dBA, Max. Ambient Temp. 167 Degrees F, Depth 2 45/64 in, Bolt Circle Dia. 2 9/32 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position Universal, 60 Hz, Thermal Protection Auto, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Percentage Timer Switch (SPTL)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106000-01G)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 6 x 12, Dia 7 (SBS-6127 WS)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (8/Bag) (LVSL0008TG)
- ILIVING BLDC 24 in. Black Wall and Ceiling Fan (ILG8W24-51EC)
- AIRMASTER FAN Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78970)
- PATTERSON Industrial Fan, 30", 115V, Floor Mounted (F30A-HIP-SF)
- TPI INDUSTRIAL 18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray (F18H-TE)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- DAYTON Hazardous-Location Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,500 CFM (1VCH3)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115VAC, 6400 CFM (1ZCN8)
- Ebm-Papst Air Circulators