Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 230V, 543 CFM
Mfr # R2E220-RA38-13
Zoro # G5083513
product price: $131.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Impeller Type Backward Curve
- Depth 2 13/16 in
- dBA 60
- Fan Dia. 8 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R2E220-RA38-13
- Zoro # G5083513
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 2 13/16 in |
Fan Dia. | 8 21/32 in |
Bolt Circle Dia. | 2 9/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Motorized Impeller |
Voltage | 230V AC |
Impeller Type | Backward Curve |
dBA | 60 |
Watts | 107 W |
Motor Type | Permanent Split Capacitor |
Thermal Protection | Auto |
Standards | UL |
Max. Ambient Temp. | 140 Degrees F |
CFM @ 0.000-In. SP | 543 cfm |
Amps | 0.47 A |
Blade Material | Fiberglass Reinforced Polyamide |
Hz | 60 |
Mounting Position | Universal |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 8 21/32 in, CFM @ 0.000-In. SP 543 cfm, Voltage 230V AC, 0.47 A Amps, 107 W Watts, 60 dBA, Max. Ambient Temp. 140 Degrees F, Depth 2 13/16 in, Bolt Circle Dia. 2 9/32 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position Universal, 60 Hz, Thermal Protection Auto, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 12 1/4 In (2C797)
- ALL-FILTERS 18X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18202.C 4PK)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 25"x 1", MERV 8 (102-740-009)
- YORK Blower Wheel, 11" x 10", CW, 5/8" Bore (S1-026-19654-013)
- ARGO Arm-6P 6 Zone Circulator Relay (ARM-6P)
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 2670 CFM (70830)
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat (PS BLUE)
- MASTER 48" Belt Drive Portable Air Circulator (MAC-48-BDF)
- MULE GARAGE FAN, CEILING MOUNTED PLUG-IN CORD, 3 SPEED, POWERFUL 3000 CFM, BLACK/YELLOW W/ REMOTE (52006-40)
- BONDHUS XL INCH COLOR GUARD .050-3/8" 13pc SET (BH69637)
- XPOWER MANUFACURE XPOWER Stackable Air Mover With Telescopic Handle & Wheels, 3 Speed, 3/4 HP, 3200 CFM (P-800H-BLUE)
- Ebm-Papst Air Circulators