Shop All Air Circulators
This Product is Discontinued
Ebm-Papst
Motorized Impeller, 14-1/8 in., 230VAC (Discontinued)
Mfr # R4E355-AF05-09
Zoro # G1728167
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 230V AC
- Motor Type Permanent Split Capacitor
- Thermal Protection Auto
- Depth 6 1/2 in
- dBA 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R4E355-AF05-09
- Zoro # G1728167
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 6 1/2 in |
Bolt Circle Dia. | 3 1/2 in |
Fan Dia. | 14 1/8 in |
Details
Item | Motorized Impeller |
Voltage | 230V AC |
Motor Type | Permanent Split Capacitor |
Thermal Protection | Auto |
dBA | 70 |
Max. Ambient Temp. | 104 Degrees F |
Standards | UL & CSA Component Recognized Motor |
Blade Material | Fiberglass Reinforced Polyamide |
Watts | 270 W |
CFM @ 0.000-In. SP | 1,612 cfm |
Impeller Type | Backward Curve |
Hz | 60 |
Mounting Position | All Position Except Rotor Up |
Amps | 1.33 A |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 14 1/8 in, CFM @ 0.000-In. SP 1,612 cfm, Voltage 230V AC, 1.33 A Amps, 270 W Watts, 70 dBA, Max. Ambient Temp. 104 Degrees F, Depth 6 1/2 in, Bolt Circle Dia. 3 1/2 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position All Position Except Rotor Up, 60 Hz, Thermal Protection Auto, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.