Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 12-1/2 in., 24VDC
Mfr # R1G310-AD19-52
Zoro # G0265553
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Mounting Position Vertical or Horizontal
- dBA 64
- Max. Ambient Temp. 113 Degrees F
- CFM @ 0.000-In. SP 1,124 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R1G310-AD19-52
- Zoro # G0265553
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 4 3/4 in |
Fan Dia. | 12 1/2 in |
Bolt Circle Dia. | 2 1/4 in |
Details
Item | Motorized Impeller |
Voltage | 24V DC |
Mounting Position | Vertical or Horizontal |
dBA | 64 |
Max. Ambient Temp. | 113 Degrees F |
CFM @ 0.000-In. SP | 1,124 cfm |
Blade Material | Aluminum |
Impeller Type | Backward Curve |
Amps | 3.75 A |
Watts | 90 W |
Motor Type | Brushless DC |
Standards | UL & CSA Component Recognized Motor |
Thermal Protection | Electronic |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Brushless DC, Fan Dia. 12 1/2 in, CFM @ 0.000-In. SP 1,124 cfm, Voltage 24V DC, 3.75 A Amps, 90 W Watts, 64 dBA, Max. Ambient Temp. 113 Degrees F, Depth 4 3/4 in, Bolt Circle Dia. 2 1/4 in, Blade Material Aluminum, Mounting Position Vertical or Horizontal, Thermal Protection Electronic, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Burner Assembly (AM41879)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201620)
- HONEYWELL THERMAL SOLUTIONS 129464N Uv Sensing Tube With (129464N)
- BROAN In-Wall Dehumidifier (B33DHW)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-WK)
- AIRMASTER FAN Extension Cord, Plastic (12002)
- PATTERSON High-Velocity Industrial Fan (H14A)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- AIRMASTER FAN Air Cannon 48" 115VAC, 17173 CFM (60019)
- MULE GARAGE FAN, CEILING MOUNTED PLUG-IN CORD, 3 SPEED, POWERFUL 3000 CFM, BLACK/YELLOW (52007-40)
- SCHAEFER Misting Ring Kit 26" (MKLP36SO-6B)
- Ebm-Papst Air Circulators