Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 12-1/2 in., 230VAC
Mfr # R4E310-AP11-12
Zoro # G1543001
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Type Backward Curve
- Motor Type Permanent Split Capacitor
- Fan Dia. 12 1/2 in
- CFM @ 0.000-In. SP 1,330 cfm
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R4E310-AP11-12
- Zoro # G1543001
- Country of Origin Germany
- Category Air Circulators
Dimensions
Fan Dia. | 12 1/2 in |
Depth | 6 1/8 in |
Bolt Circle Dia. | 3 1/2 in |
Details
Impeller Type | Backward Curve |
Item | Motorized Impeller |
Motor Type | Permanent Split Capacitor |
CFM @ 0.000-In. SP | 1,330 cfm |
Voltage | 230V AC |
Amps | 0.88 A |
Watts | 180 W |
dBA | 63 |
Max. Ambient Temp. | 122 Degrees F |
Thermal Protection | Auto |
Standards | UL & CSA Component Recognized Motor |
Mounting Position | All Position Except Rotor Up |
Blade Material | Aluminum |
Hz | 60 |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 12 1/2 in, CFM @ 0.000-In. SP 1,330 cfm, Voltage 230V AC, 0.88 A Amps, 180 W Watts, 63 dBA, Max. Ambient Temp. 122 Degrees F, Depth 6 1/8 in, Bolt Circle Dia. 3 1/2 in, Blade Material Aluminum, Mounting Position All Position Except Rotor Up, 60 Hz, Thermal Protection Auto, Standards UL and CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- TOUGH GUY Flue Brush (2XTD2)
- US STOVE CO US STOVE HR-6/MH6 Heat Reclaimer, 6 in Dia Pipe, Steel, Black (HR-6/MH6)
- RANCO Control, Cycle (A22-2451)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Oscillating, 115VAC, 1805/2113/2600 CFM (20934)
- AIR HANDLER Fan Shroud Filter, For 30" Air Circulator (2TE90)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- GLOBAL INDUSTRIAL Ceiling Mount Fan, 24 Diameter (795753)
- TACO 007-Ifc Cartridge Circulator (007-IFC)
- TPI INDUSTRIAL Workstation Fan, 18", 120V, TEAO, 1/8HP, Gry (U-18-TE)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8800/9800 CFM (1VCE9)
- Ebm-Papst Air Circulators