Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 115V, 791 CFM
Mfr # R2E225-RA40-21
Zoro # G5069312
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Type Backward Curve
- Fan Dia. 8 55/64 in
- CFM @ 0.000-In. SP 791 cfm
- Voltage 115V AC
- dBA 69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R2E225-RA40-21
- Zoro # G5069312
- Country of Origin Germany
- Category Air Circulators
Dimensions
Fan Dia. | 8 55/64 in |
Depth | 3 29/32 in |
Bolt Circle Dia. | 2 9/32 in |
Details
Item | Motorized Impeller |
Impeller Type | Backward Curve |
CFM @ 0.000-In. SP | 791 cfm |
Voltage | 115V AC |
dBA | 69 |
Standards | UL |
Watts | 225 W |
Max. Ambient Temp. | 104 Degrees F |
Hz | 60 |
Thermal Protection | Auto |
Amps | 1.95 A |
Mounting Position | Universal |
Motor Type | Permanent Split Capacitor |
Blade Material | Fiberglass Reinforced Polyamide |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 8 55/64 in, CFM @ 0.000-In. SP 791 cfm, Voltage 115V AC, 1.95 A Amps, 225 W Watts, 69 dBA, Max. Ambient Temp. 104 Degrees F, Depth 3 29/32 in, Bolt Circle Dia. 2 9/32 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position Universal, 60 Hz, Thermal Protection Auto, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Air and Water Contactor (4A3140-01)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 41 cfm, 3 1/8 in W. (2RTE8)
- ALL-FILTERS 25X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (25251.8 6PK)
- HONEYWELL HOME HEAT SEQUENCER WITH ONE SWITCH, ON 1 TO 20 SEC, OFF 40 TO 110 SEC (R24AA1008)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP7)
- DAYTON Guard Set 12" (GGS_47294)
- GLOBAL INDUSTRIAL 20 Industrial Wall Mounted Oscillating Fan, 5,250 CFM, 1/6 HP (293130)
- VENCO Drum Fan 42" Non-Oscillating (VMAC-42-DD-WK)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24W)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26A)
- Ebm-Papst Air Circulators