Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 115V, 345 CFM
Mfr # R2E190-RA50-21
Zoro # G5069303
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Bolt Circle Dia. 2 9/32 in
- Standards UL
- Blade Material Fiberglass Reinforced Polyamide
- Watts 66 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R2E190-RA50-21
- Zoro # G5069303
- Country of Origin Germany
- Category Air Circulators
Dimensions
Bolt Circle Dia. | 2 9/32 in |
Fan Dia. | 7 1/2 in |
Depth | 2 45/64 in |
Details
Item | Motorized Impeller |
Voltage | 115V AC |
Standards | UL |
Blade Material | Fiberglass Reinforced Polyamide |
Watts | 66 W |
dBA | 60 |
Thermal Protection | Auto |
Motor Type | Permanent Split Capacitor |
Amps | 0.6 A |
Hz | 60 |
CFM @ 0.000-In. SP | 345 cfm |
Impeller Type | Backward Curve |
Max. Ambient Temp. | 167 Degrees F |
Mounting Position | Universal |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 7 1/2 in, CFM @ 0.000-In. SP 345 cfm, Voltage 115V AC, 0.6 A Amps, 66 W Watts, 60 dBA, Max. Ambient Temp. 167 Degrees F, Depth 2 45/64 in, Bolt Circle Dia. 2 9/32 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position Universal, 60 Hz, Thermal Protection Auto, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Thermostat Housing (N15/4000-1)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (164)
- CPS Refrigerant Mntnce Retrofit Kit, ForL790B (LSXBMK)
- EMERSON FLOW CONTROLS Repair Kit (038934)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Non-Oscillating, 115VAC, 1805/2113/2600 CFM (20935)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD04)
- TACO 007-Ifc Cartridge Circulator (007-IFC)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 24 Diameter, 3/10HP, 7700CFM (292450)
- XPOWER 1/3 HP, 2600 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (P-600A)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20952)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- Ebm-Papst Air Circulators