Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 11 in., 230VAC
Mfr # R4E280-AD08-13
Zoro # G2674104
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Type Backward Curve
- Motor Type Permanent Split Capacitor
- Fan Dia. 11 in
- CFM @ 0.000-In. SP 992 cfm
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R4E280-AD08-13
- Zoro # G2674104
- Country of Origin Germany
- Category Air Circulators
Dimensions
Fan Dia. | 11 in |
Depth | 5 in |
Bolt Circle Dia. | 2 1/4 in |
Details
Impeller Type | Backward Curve |
Item | Motorized Impeller |
Motor Type | Permanent Split Capacitor |
CFM @ 0.000-In. SP | 992 cfm |
Voltage | 230V AC |
Amps | 0.59 A |
Watts | 105 W |
dBA | 67 |
Max. Ambient Temp. | 104 Degrees F |
Blade Material | Galvanized Steel |
Mounting Position | All Position Except Rotor Up |
Thermal Protection | Auto |
Hz | 60 |
Standards | UL Component Recognized Motor |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 11 in, CFM @ 0.000-In. SP 992 cfm, Voltage 230V AC, 0.59 A Amps, 105 W Watts, 67 dBA, Max. Ambient Temp. 104 Degrees F, Depth 5 in, Bolt Circle Dia. 2 1/4 in, Blade Material Galvanized Steel, Mounting Position All Position Except Rotor Up, 60 Hz, Thermal Protection Auto, Standards UL Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 18 In, 1/4 HP (4C891)
- ALLEGRO INDUSTRIES Axial Explosion-Proof Inline Booster Pla (9539-12EXI)
- GOODMAN Thermostatic Expan Valve, 4 to 5 tons (TX5N4)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJV3)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM (20B4WV-W-G)
- HESSAIRE 18" Air Circulator, Black, 3000 CFM (18B4B3)
- CONTINENTAL DYNAMICS Continental Dynamics® Premium 24" Oscillating Wall Mount Fan With TEAO Motor, 1/2 H, 9400 CFM (292648)
- GLOBAL INDUSTRIAL Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM (641770)
- MULE GARAGE FAN, CEILING MOUNTED PLUG-IN CORD, 3 SPEED, POWERFUL 3000 CFM, BLACK/YELLOW (52007-40)
- TPI Workstation Fan, Wall-Mount, 18 Blade Diameter, 1/8 Hp (U18TE)
- Ebm-Papst Air Circulators