Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 11-1/8 in., 24VDC
Mfr # R1G280-AE45-52
Zoro # G2802274
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Max. Ambient Temp. 140 Degrees F
- Impeller Type Backward Curve
- Depth 4 7/8 in
- CFM @ 0.000-In. SP 1,031 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R1G280-AE45-52
- Zoro # G2802274
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 4 7/8 in |
Fan Dia. | 11 1/8 in |
Bolt Circle Dia. | 2 1/4 in |
Details
Item | Motorized Impeller |
Voltage | 24V DC |
Max. Ambient Temp. | 140 Degrees F |
Impeller Type | Backward Curve |
CFM @ 0.000-In. SP | 1,031 cfm |
Thermal Protection | Electronic |
Motor Type | Brushless DC |
Watts | 95 W |
dBA | 71 |
Amps | 3.96 A |
Mounting Position | Vertical or Horizontal |
Standards | UL & CSA Component Recognized Motor |
Blade Material | Galvanized Steel |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Brushless DC, Fan Dia. 11 1/8 in, CFM @ 0.000-In. SP 1,031 cfm, Voltage 24V DC, 3.96 A Amps, 95 W Watts, 71 dBA, Max. Ambient Temp. 140 Degrees F, Depth 4 7/8 in, Bolt Circle Dia. 2 1/4 in, Blade Material Galvanized Steel, Mounting Position Vertical or Horizontal, Thermal Protection Electronic, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Heater Element, 10kW, 240V with Breaker (S1-2HK16501006)
- ZORO SELECT Tune Up Kit, For Use With 3VE52C-I (21EX29)
- GREENSEAM Round Reducer, 10 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 10 in W, 8" L, 7 in H (GRR10P6PGA26)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel (13J045)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- DAYTON Guard Set 18" (GGS_47296)
- BONDHUS XL INCH COLOR GUARD .050-3/8" 13pc SET (BH69637)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- K-TOOL INTERNATIONAL 24" Waterproof Oscillating Pedestal Fan (KTI77726)
- ARGO Arm-6P 6 Zone Circulator Relay (ARM-6P)
- BEST COMFORT 42 In. 2-Speed Belt Driven Drum Fan (FE-105D5FL(H))
- Ebm-Papst Air Circulators