Shop All Motor Run Capacitors
Ebm-Papst
Motor Run Capacitor, 8 MFD, 440V, Round
Mfr # 450-20-0026
Zoro # G1889544
original price:
$19.21
15% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 3 1/2 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 450-20-0026
- Zoro # G1889544
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 3/4 in |
Case Height | 2 7/8 in |
Diameter | 1 3/4 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 8, Overall Height 3 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 26Q15R14 TIGEAR-2 REDUCER (26Q15R14 TIGEAR-2 REDUCER)
- TRITAN Agricultural Ball Bearing, 0.515-in. Bore Dia., 40mm Outside Dia., 12mm Outer Ring Width (203KRR5)
- LOC-LINE Adapter, Pk2 (51821)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X32)
- EBM-PAPST Motor Run Capacitor, 2 MFD, 440V, Round (450-20-0019)
- EBM-PAPST Motor Run Capacitor, 14 MFD, 440V, Round (450-21-0148)
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 370V, Round (2MEF1)
- GLOBAL SOURCE CAPACITOR, 2.5-67.5 MFD, 370 / 440 VAC (TURBO 200)
- TITAN HD Motor Dual Run Cap, 70/5 MFD, 440V, Round (PRCFD705A)
- LENNOX Capac 176-216 Mfd 330V Round, Le63A06 (63A06)
- Ebm-Papst Motor Capacitors