Shop All Motor Run Capacitors
Ebm-Papst
Motor Run Capacitor, 2.5 MFD, 440V, Round
Mfr # 450-21-0020
Zoro # G1335713
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 3 1/2 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 450-21-0020
- Zoro # G1335713
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 3/4 in |
Diameter | 1 3/4 in |
Case Height | 2 7/8 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 2.5, Overall Height 3 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- DIXON HSeries Poppet FNPT, 1/8", Coupler 1/8", BR (1HF1-B)
- BANDO TimingBelt, SynchroHT, Neoprene, 1200-8M-20 (1200-8M-20)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP, TEAO (37430)
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- EBM-PAPST Motor Run Capacitor, 14 MFD, 440V, Round (450-21-0148)
- EBM-PAPST Motor Run Capacitor, 2 MFD, 440V, Round (450-20-0019)
- TITAN HD Motor Run Capacitor, 70 MFD, 440V, Round (PRCF70A)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 370V, Oval (2MDY2)
- TITAN HD Dual Run Cap, 45/5 MFD, 370-440V, Round (PRCFD455A)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Oval (POCF50A)
- Ebm-Papst Motor Run Capacitors