Shop All Motor Run Capacitors
Ebm-Papst
Motor Run Capacitor, 2 MFD, 440V, Round
Mfr # 450-20-0019
Zoro # G1129021
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 3 1/2 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 450-20-0019
- Zoro # G1129021
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 3/4 in |
Case Height | 2 7/8 in |
Diameter | 1 3/4 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 2, Overall Height 3 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Heavy-Duty Air Hammer (CP714)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305ZZ (6305 ZZ/C3 PRX)
- D&D 25" Outside Length, 1/2" Top Width, 1 Ribs (A23/4L250)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- EBM-PAPST Motor Run Capacitor, 14 MFD, 440V, Round (450-21-0148)
- DAYTON Motor Run Capacitor, 80 MFD, 5-5/8 In. H (4UHA8)
- TITAN HD Motor Dual Run Cap, 30/5 MFD, 440V, Round (PRCFD305A)
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 5 mfd, 2 13/16 in Overall H (2MDV4)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45075H)
- Ebm-Papst Motor Run Capacitors