Shop All Motor Run Capacitors
Ebm-Papst
Motor Run Capacitor, 16 MFD, 440V, Round
Mfr # 450-21-0029
Zoro # G0674231
original price:
$25.04
11% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 16
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 450-21-0029
- Zoro # G0674231
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 1 3/4 in |
Case Height | 3 7/8 in |
Diameter | 1 3/4 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 16, Overall Height 4 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Adjustable AC Voltage Supply, 240, 10.0 A (57AC10E)
- EATON AEROQUIP Adpt, MORB, 3/4-16, Hex Plug (FF2138-08S)
- GATES Hi-Power II Belts, A64 (A64)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- EBM-PAPST Motor Run Capacitor, 2 MFD, 440V, Round (450-20-0019)
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- EBM-PAPST Motor Run Capacitor, 14 MFD, 440V, Round (450-21-0148)
- PACKARD Titan Pro Run Capacitor 50+5 MFD 440/370-Volt Round (TRCFD505)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 440V, Round (2MEJ7)
- DAYTON Motor Dual Run Cap, 50/10 MFD, 370V, Round (6FLR1)
- TRANE 5MFD 370/440V OVAL RUN CAP (SFCAP5440)
- Ebm-Papst Motor Run Capacitors