Shop All Motor Run Capacitors
Ebm-Papst
Motor Run Capacitor, 1.5 MFD, 440V, Round
Mfr # 450-20-0018
Zoro # G0931192
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 3 1/2 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 450-20-0018
- Zoro # G0931192
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 3/4 in |
Case Height | 2 7/8 in |
Diameter | 1 3/4 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 1.5, Overall Height 3 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- CLARK-RELIANCE Oil Hydraulic Filter Element (2200A3)
- TITAN HD Motor Dual Run Cap, 50/5 MFD, 440V, Round (PRCFD505A)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 (60BS20HT 1)
- EBM-PAPST Motor Run Capacitor, 14 MFD, 440V, Round (450-21-0148)
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- EBM-PAPST Motor Run Capacitor, 2 MFD, 440V, Round (450-20-0019)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37175H)
- TITAN HD Motor Dual Run Cap, 55/5 MFD, 440V, Round (PRCFD555A)
- TITAN HD Motor Dual Run Cap, 80/5 MFD, 440V, Round (PRCFD805A)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- Ebm-Papst Motor Capacitors