Shop All Air Circulators
Ebm-Papst
InletNozzle, Round, 6-5/8In. Dia., Galv.
Mfr # 9576-2-4013
Zoro # G1783293
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Shape Round
- Depth 1/2 in
- For Use With Mfr. No. R2E175-AO79-12, R1G175-AB63-02, R1G190-AC37-52, R2E175-AC77-18, R2E190-AO26-25, R2E190-AO50-16
- Diameter 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # 9576-2-4013
- Zoro # G1783293
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 1/2 in |
Diameter | 6 5/8 in |
Bolt Circle Dia. | 6 1/4 in |
Details
Item | Inlet Nozzle |
Material | Galvanized steel |
Shape | Round |
For Use With | Mfr. No. R2E175-AO79-12, R1G175-AB63-02, R1G190-AC37-52, R2E175-AC77-18, R2E190-AO26-25, R2E190-AO50-16 |
Description
Inlet Nozzle, For Use With Mfr. No. R2E175-AO79-12, R1G175-AB63-02, R1G190-AC37-52, R2E175-AC77-18, R2E190-AO26-25, R2E190-AO50-16, Diameter 6 5/8 in, Depth 1/2 in, Bolt Circle Dia. 6 1/4 in, Material Galvanized Steel, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A705)
- ALL-FILTERS 18X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (18301.11 4PK)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EV9)
- WHITE-RODGERS Mechanical Cool Only Thermostat, 0 H 1 C, Hardwired, 24VAC (01C21 101S1)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD07)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM (VKM36-O)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 3600/5800 CFM (1YNW3)
- VORNADO 133 Small Room Air Circulator, 120V, 114 CFM (CR1-0221-06)
- SCHAEFER Misting Ring Kit 26" (MKLP36SO-6B)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- PATTERSON Mounting Yoke, Steel, Powder Coat (YOKE 30 BLUE)
- Ebm-Papst Air Circulators