Shop All Air Circulators
Ebm-Papst
Inlet Nozzle, Round, 8-3/4In. Dia., Galv
Mfr # 96358-2-4013
Zoro # G2428334
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Diameter 8 3/4 in
- Depth 1 1/8 in
- Bolt Circle Dia. 8 1/4 in
- For Use With Mfr. No. R2E225-BE51-09, R1G225-AF07-52, R2E225-BE47-09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 96358-2-4013
- Zoro # G2428334
- Country of Origin Germany
- Category Air Circulators
Dimensions
Diameter | 8 3/4 in |
Depth | 1 1/8 in |
Bolt Circle Dia. | 8 1/4 in |
Details
Item | Inlet Nozzle |
Material | Galvanized steel |
For Use With | Mfr. No. R2E225-BE51-09, R1G225-AF07-52, R2E225-BE47-09 |
Shape | Round |
Description
Inlet Nozzle, For Use With Mfr. No. R2E225-BE51-09, R1G225-AF07-52, R2E225-BE47-09, Diameter 8 3/4 in, Depth 1 1/8 in, Bolt Circle Dia. 8 1/4 in, Material Galvanized Steel, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Burner Head Assembly (2152000600)
- DELAVAN Nozzle Oil Brnr .85Gph-80 Deg (.85GPH-80)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x25" (2DXX7)
- CARRIER Control Module CPM-1 (HN67KZ012)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-W)
- DAYTON Light-Duty Quiet-Design Industrial fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ9)
- DAYTON Standard-Duty Industrial Fan 20" Oscillating, 115VAC, 3055/4700 CFM (7DD00)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 15,000 CFM (31XL42)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Non-Oscillating, 115VAC, 1805/2113/2600 CFM (20935)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC97)
- DAYTON Guard 16" (2ATB6)
- Ebm-Papst Air Circulators