Shop All Air Circulators
Ebm-Papst
Inlet Nozzle, Round, 10In. Dia., Galv.
Mfr # 96359-2-4013
Zoro # G2054035
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Diameter 10 in
- Shape Round
- For Use With Mfr. No. R4E250-AB25-25, R1G250-AQ21-52, R4E250-AB01-25
- Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 96359-2-4013
- Zoro # G2054035
- Country of Origin Germany
- Category Air Circulators
Dimensions
Diameter | 10 in |
Depth | 1 1/4 in |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Inlet Nozzle |
Material | Galvanized steel |
Shape | Round |
For Use With | Mfr. No. R4E250-AB25-25, R1G250-AQ21-52, R4E250-AB01-25 |
Description
Inlet Nozzle, For Use With Mfr. No. R4E250-AB25-25, R1G250-AQ21-52, R4E250-AB01-25, Diameter 10 in, Depth 1 1/4 in, Bolt Circle Dia. 9 1/2 in, Material Galvanized Steel, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Vent, 18 1/2 In (7D523)
- DAYTON Motor Assembly (VE2LY97MAG)
- 3M CUNO Ice Mach Filter Crtridge Cfs8112-S (5581708)
- LENNOX Circuit Board (71M28)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 6,300 / 9,000 CFM (BF36DD RED)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDMP1840GRY)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP7)
- MULTIFAN Air Circulator 16" Non-Oscillating, 120VAC, 3250 CFM (B4E4003M11100P)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9000/14,000 CFM (1YNW7)
- DAYTON Air Circulator 20" Non-Oscillating, 115/230VAC, 5500 CFM (4VAC6)
- PATTERSON Industrial Fan, 30", 115V, Floor Mounted (F30A-HIP-SF)
- Ebm-Papst Air Circulators