Shop All Air Circulators
Ebm-Papst
Inlet Nozzle, Round, 10In. Dia., Galv.
Mfr # 9609-2-4013
Zoro # G0985442
original price:
$18.65
7% off
new price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Depth 7/8 in
- Shape Round
- Bolt Circle Dia. 9 5/8 in
- For Use With Mfr. No. R2E220-AA44-23, R1G220-AB35-52, R2E220-AA40-23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 9609-2-4013
- Zoro # G0985442
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 7/8 in |
Bolt Circle Dia. | 9 5/8 in |
Diameter | 10 in |
Details
Item | Inlet Nozzle |
Material | Galvanized steel |
Shape | Round |
For Use With | Mfr. No. R2E220-AA44-23, R1G220-AB35-52, R2E220-AA40-23 |
Description
Inlet Nozzle, For Use With Mfr. No. R2E220-AA44-23, R1G220-AB35-52, R2E220-AA40-23, Diameter 10 in, Depth 7/8 in, Bolt Circle Dia. 9 5/8 in, Material Galvanized Steel, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle Oil Brnr .85Gph-80 Deg (.85GPH-80)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with 3000K LED Light Kit and Remote Control (F-001)
- VULCAN Finned Strip Heater, 240V, 10-1/2 In. L (OSF1510-725B)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light (7231200)
- PATTERSON High-Velocity Industrial Fan, 17000 cfm (H34B)
- TPI Workstation Fan, Wall-Mount, 24 Blade Diameter, 1/8 Hp (08540702)
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- ILIVING 24 in. Step-less Speed 7935 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M24-60DC)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- VIE AIR 20 in. High-Velocity 5 Blade Tilting Ultra Lightweight Turbo Floor Fan (VA-20TBF)
- Ebm-Papst Air Circulators