Shop All Air Circulators
Ebm-Papst
Inlet Nozzel, Round, 13-3/4In. Dia., Galv
Mfr # 51357-2-4013
Zoro # G2458303
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Depth 2 3/8 in
- For Use With Mfr. No. R4E355-AF13-09, R4E355-AF05-09
- Diameter 13 3/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 51357-2-4013
- Zoro # G2458303
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 2 3/8 in |
Diameter | 13 3/4 in |
Bolt Circle Dia. | 12 7/8 in |
Details
Item | Inlet Nozzle |
Material | Galvanized steel |
For Use With | Mfr. No. R4E355-AF13-09, R4E355-AF05-09 |
Shape | Round |
Description
Inlet Nozzle, For Use With Mfr. No. R4E355-AF13-09, R4E355-AF05-09, Diameter 13 3/4 in, Depth 2 3/8 in, Bolt Circle Dia. 12 7/8 in, Material Galvanized Steel, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Casing Gasket, 9" Impeller (953-1009RP)
- PORTALS PLUS ER-2A Rail, 18"H 2 x 6 Nailer x 3 Ft. L (35238)
- WHITE-RODGERS Cont Duty Contactor 24V SPNO Ag Contacts (586-314111)
- FOSTORIA End Cap (8561201)
- ILIVING High Velocity Industrial 24 in. 2-Speed Drum Fan with Speed Control, 360 degree Tilt, 7700 CFM (ILG8MF24-77)
- ILIVING 24 in. Step-less Speed 7935 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M24-60DC)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71573)
- TPI Workstation Fans, Wall-Mount, 12 Blade Diameter, 1/12 Hp (07986002)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- DENALI AIRE 20 In. 3572 CFM High Velocity Floor Fan (1DAFHV20)
- Ebm-Papst Air Circulators