Shop All Axial Fans and Accessories
Ebm-Papst
Fan Motor, 115VAC, 1 Phase, 119mm W.
Mfr # 4800N
Zoro # G0939176
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Sheet Steel
- Depth 38mm
- Height 119mm
- Housing Material Die Cast Aluminum
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 4800N
- Zoro # G0939176
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 38mm |
Height | 119mm |
Width | 119mm |
Details
Blade Material | Sheet Steel |
Housing Material | Die Cast Aluminum |
Phase | 1 |
Watts | 9 |
Voltage | 115VAC |
Item | Fan Motor |
Accessory Type | Fan Motor |
Description
Fan Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGE2)
- KEYSTONE Wall Sleeve for Through the Wall AC, 26" (KSTSLV1)
- ALL-FILTERS 20X20X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (20201.12 4PK)
- SIEMENS UV Flame Detector (QRA4.U)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- DAYTON Fan Guard, 4-11/16" (31CC76)
- Ebm-Papst Axial Fans and Accessories