Shop All Axial Fans and Accessories
Ebm-Papst
Fan Guard, Intake, Fan Size 6-3/4In
Mfr # LZ38
Zoro # G3543233
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/4 in
- Width 162mm
- Material Galvanized or Nickel-Plated Steel Wire
- For Fan Size (In.) 6-3/4
- Dia. (In.) 6-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # LZ38
- Zoro # G3543233
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1/4 in |
Width | 162mm |
For Fan Size (In.) | 6-3/4 |
Dia. (In.) | 6-3/8 |
Depth (In.) | 15/64 |
For Fan Size | 6-3/4" |
Diameter | 6 3/8 in |
Details
Material | Galvanized or Nickel-Plated Steel Wire |
Item | Fan Guard, Intake |
Agency Compliance | UL |
For Use With | 5AFZ0 |
Mounting Eye O.C. (In.) | (4) 6-3/8 |
Mounting Eye O.C. | (4) 6-3/8 in |
Fits Fan Shape | Round |
Radiator Connection | 6 3/4 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 6 3/4 in, For Use With 5AFZ0, Fits Fan Shape Round, Diameter 6 3/8 in, 1/4 in Depth, Mounting Eye O.C. (4) 6-3/8 in, Frame Material Wire, Standards UL, Fan Guard Mounting Side Intake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-112000-000)
- TRAULSEN Door Gasket, 29-1/4" x 67-1/2" (341-60085-00)
- AIR SYSTEMS INTL Confined Sp Fan, Steel, Red, 10 or 8 In (SVF-10AC50)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- DAYTON Fan Guard, 2-3/8" (31CC73)
- Ebm-Papst Axial Fans and Accessories