Shop All Axial Fans and Accessories
Ebm-Papst
Fan Guard, Intake, 240mm
Mfr # 35139-2-4039
Zoro # G0541362
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7/8 in
- Width 240mm
- Material Steel
- For Fan Size (In.) 9-1/8
- Agency Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # 35139-2-4039
- Zoro # G0541362
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 7/8 in |
Width | 240mm |
For Fan Size (In.) | 9-1/8 |
Depth (In.) | 7/8 |
Dia. (In.) | 9-7/16 |
Diameter | 9 7/16 in |
For Fan Size | 9-1/8" |
Details
Material | Steel |
Agency Compliance | UL |
Mounting Eye O.C. (In.) | (4) 9-7/16 |
Item | Fan Guard, Intake |
For Use With | 5AGD0, 5AGD1 |
Mounting Eye O.C. | (4) 9-7/16 in |
Fits Fan Shape | Round |
Radiator Connection | 9 1/8 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 9 1/8 in, For Use With 5AGD0, 5AGD1, Fits Fan Shape Round, Diameter 9 7/16 in, 7/8 in Depth, Mounting Eye O.C. (4) 9-7/16 in, Frame Material Wire, Standards UL, Fan Guard Mounting Side Intake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR Pad Water Furnace Humidifier (A10)
- KRUETER CONTROLS Diaphragm, 2" dia. Actuators (VTD-9422)
- BROAN-NUTONE Broan & Nutone 639 Wall Cap Duct Black (3402344)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- DAYTON Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W. (55VD29)
- Ebm-Papst Axial Fans and Accessories