Shop All Axial Fans and Accessories
Ebm-Papst
Fan Guard, Fan Size 3-3/16In
Mfr # LZ22N
Zoro # G3470844
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/16 in
- Material Wire
- Mounting Eye O.C. (In.) (4) 2-13/16
- Dia. (In.) 3-31/32
- Depth (In.) 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # LZ22N
- Zoro # G3470844
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 3/16 in |
Dia. (In.) | 3-31/32 |
Depth (In.) | 3/16 |
For Fan Size (In.) | 3-3/16 |
Diameter | 4 in |
For Fan Size | 3-3/16" |
Details
Material | Wire |
Mounting Eye O.C. (In.) | (4) 2-13/16 |
Agency Compliance | UL |
Item | Fan Guard |
For Use With | 5AFZ5, 5AFZ6 |
Mounting Eye O.C. | (4) 2-13/16 in |
Fits Fan Shape | Square |
Radiator Connection | 3 3/16 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 3 3/16 in, For Use With 5AFZ5, 5AFZ6, Fits Fan Shape Square, Diameter 4 in, 3/16 in Depth, Mounting Eye O.C. (4) 2-13/16 in, Frame Material Wire, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER SynBag/Pkt Filter, MERV15, 24"x24"x18", 8P (209-108-118)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17745)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8800/9800 CFM (1VCF4)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23236)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV8)
- Ebm-Papst Axial Fans and Accessories