Shop All Axial Fans and Accessories
Ebm-Papst
Fan Guard, Fan Size 11In
Mfr # 9418-2-4039
Zoro # G2818776
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/8 in
- Width 295mm
- Material Steel Wire
- For Fan Size (In.) 11
- Depth (In.) 11/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # 9418-2-4039
- Zoro # G2818776
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 3/8 in |
Width | 295mm |
For Fan Size (In.) | 11 |
Depth (In.) | 11/32 |
Dia. (In.) | 11-39/64 |
For Fan Size | 9-13/16" |
Diameter | 11 5/8 in |
Details
Material | Steel Wire |
Mounting Eye O.C. (In.) | (4) 11-39/64 |
Item | Fan Guard |
For Use With | 5AGD4 |
Agency Compliance | UL |
Mounting Eye O.C. | (4) 11-39/64 in |
Fits Fan Shape | Square |
Radiator Connection | 9 13/16 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 9 13/16 in, For Use With 5AGD4, Fits Fan Shape Square, Diameter 11 5/8 in, 3/8 in Depth, Mounting Eye O.C. (4) 11-39/64 in, Frame Material Wire, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Distributor Hose (B) (325738-02)
- CADET Thrmostat Dblp Wall Htr (08301)
- DAYTON Fan Motor, HP1/3,115V (GGS_47303)
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, Tinnerman Clip (1951-536)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW2)
- Ebm-Papst Axial Fans and Accessories