Shop All Axial Fans and Accessories
Ebm-Papst
Fan Guard, Exhaust/Supply, 240mm
Mfr # 35138-2-4039
Zoro # G3397581
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/8 in
- Width 240mm
- Material Steel
- Depth (In.) 11/32
- Mounting Eye O.C. (In.) (4) 9-7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # 35138-2-4039
- Zoro # G3397581
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 3/8 in |
Width | 240mm |
Depth (In.) | 11/32 |
For Fan Size (In.) | 9-1/8 |
Dia. (In.) | 9-7/16 |
For Fan Size | 9-1/8" |
Diameter | 9 7/16 in |
Details
Material | Steel |
Mounting Eye O.C. (In.) | (4) 9-7/16 |
Item | Compact Axial Fan Guard |
Agency Compliance | UL |
For Use With | 5AGD0, 5AGD1 |
Mounting Eye O.C. | (4) 9-7/16 in |
Fits Fan Shape | Round |
Radiator Connection | 9 1/8 in |
Description
Compact Axial Fan Guard, Radiator Connection 9 1/8 in, For Use With 5AGD0, 5AGD1, Fits Fan Shape Round, Diameter 9 7/16 in, 3/8 in Depth, Mounting Eye O.C. (4) 9-7/16 in, Frame Material Wire, Standards UL, Fan Guard Mounting Side Exhaust/Intake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS AIR DOORS Air curtain designed to include our UVC package (STD272-2UD-OB-UVP)
- FLEXAUST CO Industrial Ducting Hose, 14" ID, 25 ft L (1911400025)
- DYNABRADE Pre-Filter Blanket (64987)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC65)
- Ebm-Papst Axial Fans and Accessories