Shop All Axial Fans and Accessories
Ebm-Papst
Fan Guard, Exhaust, 162mm
Mfr # LZ37-2
Zoro # G1034747
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/4 in
- Width 162mm
- Material Galvanized or Nickel-Plated Steel Wire
- Agency Compliance UL
- Mounting Eye O.C. (In.) (4) 6-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # LZ37-2
- Zoro # G1034747
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1/4 in |
Width | 162mm |
For Fan Size (In.) | 6-3/4 |
Dia. (In.) | 6-3/8 |
Depth (In.) | 15/64 |
Diameter | 6 3/8 in |
For Fan Size | 6-3/4" |
Details
Material | Galvanized or Nickel-Plated Steel Wire |
Agency Compliance | UL |
Mounting Eye O.C. (In.) | (4) 6-3/8 |
For Use With | 5AFY9 |
Item | Fan Guard, Exhaust |
Mounting Eye O.C. | (4) 6-3/8 in |
Fits Fan Shape | Round |
Radiator Connection | 6 3/4 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 6 3/4 in, For Use With 5AFY9, Fits Fan Shape Round, Diameter 6 3/8 in, 1/4 in Depth, Mounting Eye O.C. (4) 6-3/8 in, Frame Material Wire, Standards UL, Fan Guard Mounting Side Exhaust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CW)
- CARRIER Hk42Fz017 Control Board (HK42FZ017)
- TACO 110-275Rp Seal Assembly 110 (110-275RP)
- JOHNSON CONTROLS Pressure Control, High, 200 to 610 (P70CA-400C)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 13,913 cfm, 11 5/8 in W. (FBF1010115V)
- Ebm-Papst Axial Fans and Accessories