Shop All Axial Fans and Accessories
Ebm-Papst
Fan Guard, 240mm
Mfr # 78128-2-4039
Zoro # G2101093
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/8 in
- Width 240mm
- Material Steel Wire
- Depth (In.) 11/32
- Dia. (In.) 9-7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 78128-2-4039
- Zoro # G2101093
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 3/8 in |
Width | 240mm |
Depth (In.) | 11/32 |
Dia. (In.) | 9-7/16 |
For Fan Size (In.) | 8-7/8 |
For Fan Size | 7-7/8" |
Diameter | 9 7/16 in |
Details
Material | Steel Wire |
Mounting Eye O.C. (In.) | (4) 9-7/16 |
Agency Compliance | UL |
For Use With | 5AGA7, 5AGC8, 5AGC9 |
Item | Fan Guard |
Mounting Eye O.C. | (4) 9-7/16 in |
Fits Fan Shape | Square |
Radiator Connection | 7 7/8 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 7 7/8 in, For Use With 5AGA7, 5AGC8, 5AGC9, Fits Fan Shape Square, Diameter 9 7/16 in, 3/8 in Depth, Mounting Eye O.C. (4) 9-7/16 in, Frame Material Wire, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Air Filter, 20 in L, 25 in W, 11 MERV, 1000 MPR (9803-4)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C59)
- DUPONT Pleated Air Filter, 20" x 25" x 1", 4 Pack (KB20X25X1_4)
- CARRIER CONTROL BOARD (HK50AA058)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- RITTAL Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W. (3238124)
- Ebm-Papst Axial Fans and Accessories