Shop All Axial Fans and Accessories
Ebm-Papst
Ebm Axial Fan, Square, 115V AC, 1 Phase, 606 cfm, 8 7/8 in W.
Mfr # W2E200-HK86-01
Zoro # G2562131
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Sheet Steel
- CFM @ 0.000-In. SP 606
- Depth 3 1/8 in
- Height 8 7/8 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # W2E200-HK86-01
- Zoro # G2562131
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 3 1/8 in |
Height | 8 7/8 in |
Width | 8 7/8 in |
Fan Dia. | 1-1/2" |
Fan Depth | 3-1/8" |
Fan Width | 8-7/8" |
Fan Width | 8-7/8" |
Fan Height | 8-7/8" |
Description
Ebm Axial Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- MAXITROL Rv53-1" 1" Gas Pressure (RV53-1")
- DAYTON Blower, 12 5/8 In (7HR19)
- TJERNLUND PRODUCTS Gas Pressure Switch (950-0501)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- WIEGMANN Muffin Fan Finger Guard, 115VAC, 10" W. (WAGARD10)
- Ebm-Papst Axial Fans and Accessories