Shop All Pressure Gauges
Ebm-Papst
Digital Differential Pressure Gauge with Transducer, Plastic, White
Mfr # 700-00-1064
Zoro # G8584642
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller
- Output 0 to 10V DC
- Basic Gauge Case Material Plastic
- Case Color White
- Differential Gauge Connection Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 700-00-1064
- Zoro # G8584642
- Country of Origin Germany
- Category Pressure Gauges
Dimensions
Differential Gauge Connection Size | 5 mm |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Case Height | 2.76 in |
Case Width | 3.74 in |
Case Depth | 2.16 in |
Process Connection Size | 5 mm |
For Tubing Size | 5 to 6 mm |
Description
Digital Pressure Gauge/Transducer, Range 0 to 0.289 psi, Connection Size 3/4 In. NPT, Connection Location Lower, Accuracy ( Percent) +/-1 Percent, Case Material Polyamide, Case Color White, Display LCD, Display Units in. wg, Pa, cfm, m3/hr, Resolution 0.01 in.wg, 1 Pa, Power Required 10VDC, Operating Temp. Range (F) 14 Degrees to 122 Degrees , Output 0 to 10VDC, Powered By 30VDC Power Supply, Features Large Diaphragm Element Reduces Fluctuations, No Calibration Certificate, Includes Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Environmental Temperature Meter, -30 to 60°C / -22 to 140°F (PCE-HT 72)
- TEST PRODUCTS INTL Push-on alligator clips (A140)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D (A200)
- BERRCOM Non-contact Infrared Thermometer (JXB-178)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMP8)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-100-E)
- PIC GAUGES Gauge, 3-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-354L-C)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, Frt Flange (PRO-204L-254I)
- SSI Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (MG-5000-A-9V-R)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/30#)
- ASHCROFT Pressure Gauge (201032S75L30#)
- Ebm-Papst Pressure Gauges