Shop All Pressure Gauges
Ebm-Papst
Digital Differential Pressure Gauge with Transducer, Plastic, White
Mfr # 700-00-1062
Zoro # G8584615
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Controller
- Output 0 to 10V DC
- Basic Gauge Case Material Plastic
- Case Color White
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 700-00-1062
- Zoro # G8584615
- Country of Origin Germany
- Category Pressure Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Differential Gauge Connection Size | 5 mm |
Case Width | 3.74 in |
Manufacturer Warranty Length | 1 yr |
Case Height | 2.76 in |
Case Depth | 2.16 in |
Process Connection Size | 5 mm |
For Tubing Size | 5 to 6 mm |
Description
Digital Pressure Gauge/Transducer, Range 0 to 0.072 psi, Connection Size 3/4 In. NPT, Connection Location Lower, Accuracy ( Percent) +/-1 Percent, Case Material Polyamide, Case Color White, Display LCD, Display Units in. wg, Pa, cfm, m3/hr., Resolution 0.01 in.wg, 1 Pa, Power Required 10VDC, Operating Temp. Range (F) 14 Degrees to 122 Degrees , Output 0 to 10VDC, Powered By 30VDC Power Supply, Features Large Diaphragm Element Reduces Fluctuations, No Calibration Certificate, Includes Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 6 In, Range 0 to 300 F/C, 1Day, PK60 (C674)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG2)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 14In L (1LG-14R)
- POMONA ELECTRONICS Standard Binding Post, 2500VDC, 15A, Black (3760-0)
- EBM-PAPST Digital Differential Pressure Gauge with Transducer, Plastic, White (700-00-1064)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"CBM (LP2-254-10PSI)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901407UC)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.20.3000.L)
- ENERPAC G2517SL, Hydraulic Pressure Gauge, 2.5 in. Face, Lower Mount, Glycerine Filled, 6,000 maximum psi (G2517SL)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"Low Mount, SS (PRO-301D-254B-01)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL115)
- Ebm-Papst Pressure Gauges