Shop All Axial Fans and Accessories
Ebm-Papst
Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W.
Mfr # RL48-19/14
Zoro # G3066962
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP 16.5 cfm
- Depth 1 in
- Height 3 in
- Housing Material Fiberglass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # RL48-19/14
- Zoro # G3066962
- Country of Origin Multiple
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 3 in |
Width | 3 in |
Fan Height | 3" |
Fan Width | 3" |
Fan Dia. | 1-1/16" |
Fan Depth | 1" |
Fan Width | 3" |
Lead Length | 12 in |
Description
Compact Blower, Fan Shape Square, 3 in Height, 3 in Width, 1 in Depth, 16.5 cfm CFM @ 0.000-In. SP, Watts 5.0 W, Voltage 24V DC, 0.21 A Amps, Electrical Connection - Fans Lead Wires, 12 in Lead Length, Sound Level 57, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4,400 RPM RPM, Motor Insulation Class E, Thermal Protection Electronic, Max. Ambient Temp. 158 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic, Black, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Swgii-4Hdrmk Stainless Steel Fan (SWGII-4HDR)
- YORK 115v 2750rpm Combustion Blower (S1-026-49688-000)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-005)
- HONEYWELL ACTUATOR 120V 26 SEC.-OPEN (V4055A1007)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- WIEGMANN Axial Fan, Square, 115V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN)
- Ebm-Papst Axial Fans and Accessories