Shop All Axial Fans and Accessories
Ebm-Papst
Compact Blower, Round, 12V DC, 37.7 cfm cfm, 5 in W.
Mfr # RLF100-11/12
Zoro # G3150427
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP 37.7 cfm
- Depth 1 in
- Height 5 in
- Housing Material Fiberglass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # RLF100-11/12
- Zoro # G3150427
- Country of Origin Multiple
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 5 in |
Width | 5 in |
Fan Dia. | 1" |
Fan Depth | 1" |
Lead Length | 12 in |
Description
Compact Blower, Fan Shape Round, 5 in Height, 5 in Width, 1 in Depth, 37.7 cfm CFM @ 0.000-In. SP, Watts 8.0 W, Voltage 12V DC, 0.67 A Amps, Electrical Connection - Fans Lead Wires, 12 in Lead Length, Sound Level 64, Mounting Position Vertical or Horizontal, Bearing Type Ball, 5,100 RPM RPM, Motor Insulation Class E, Thermal Protection Electronic, Max. Ambient Temp. 167 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic, Black, Standards VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv111-3" 3" Gas Pressure (RV111-3")
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-on (BT23607-MPG)
- KING ELECTRIC Lpw Ceiling Heater 208V 4000W W/Tp Heat/Fan/Off Disconnect Switch - White (LPW2040C-W)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A654)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- WIEGMANN N12 Filter Fan, l115V, 9 Cfm, 4.2x4.2, Lt Gr (FF449CFM115VG)
- Ebm-Papst Axial Fans and Accessories