Ebm-Papst

Capacitor Rubber Boot, 1 3/4 In Diameter


product price: $3.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type 1-3/4 in dia, 1-1/2 in Height
  • For Use With Electrical Terminals
  • Compatible Capacitor Length 1 3/4 in
  • Material Rubber
  • Overall Width 2.06 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Compatible Capacitor Length 1 3/4 in
Overall Width 2.06 in
Overall Diameter 1 3/4 in
Overall Height 1.5 in
Compatible Capacitor Width 1 3/4 in
Compatible Capacitor Height 1 1/2 in
Compatible Capacitor Dimensions 1 3/4 in W

Details

Item Capacitor Rubber Boot
Type 1-3/4 in dia, 1-1/2 in Height
For Use With Electrical Terminals
Material Rubber
Compatible Capacitor Case Shape Round
Number of Pieces 1
Number of Lead Holes 1
Lead Hole Location Top

Description

Capacitor Rubber Boot, Round, Compatible Capacitor Width 1 3/4 in, Overall Diameter 1 3/4 in, Number of Lead Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.