Shop All Blower and Fan Accessories
Ebm-Papst
Cable Harness, 39 3/8 In.
Mfr # 21959-4-1040
Zoro # G1629284
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5AGF4, 5AGF5
- Includes AMP Universal Mate-N-Lok
- Length (In.) 39 3/8 in
- Accessory Type Cable Harness
- Compatible with Series D2E146, Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 21959-4-1040
- Zoro # G1629284
- Country of Origin Italy
- Category Blower and Fan Accessories
Dimensions
Length (In.) | 39 3/8 in |
Overall Length | 39 3/8 in |
Details
Item | Cable Harness |
For Use With | 5AGF4, 5AGF5 |
Includes | AMP Universal Mate-N-Lok |
Accessory Type | Cable Harness |
Compatible with Series | D2E146, Universal |
Product Type | Cable Harness |
Compatible with Brand | Universal |
Number of Cables | 6 |
Compatible with Manufacturer Model Number | D2E146-HR29-83, D2E146-HT65-94 |
Harness Material | Plastic |
Compatible with Manufacturer Part Number | D2E146-HR29-83, D2E146-HT65-94 |
Compatible Manufacturer Part Number | D2E146-HR29-83, D2E146-HT65-94 |
Compatible with Manufacturer Model Number [NEW] | D2E146-HR29-83, D2E146-HT65-94 |
Compatible Manufacturer Model Number | D2E146-HR29-83, D2E146-HT65-94 |
For Use with Mfr. Model Number | D2E146-HR29-83, D2E146-HT65-94 |
For Use With Mfr. Model Number | D2E146-HR29-83, D2E146-HT65-94 |
Description
Cable Harness, Product Type Cable Harness, Harness Material Plastic, Overall Length 39 3/8 in, Number of Cables 6, Includes AMP Universal Mate-N-Lok, For Use With 5AGF4, 5AGF5, Compatible with Grainger Part Number 5AGF4, 5AGF5, Compatible with Brand Universal, Compatible with Series D2E146, Universal, Compatible with Manufacturer Model Number D2E146-HR29-83, D2E146-HT65-94
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1172472 Contactor 1P 30A 24V (1172472)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A144)
- MAXITROL Ts144 Discharge Air Sensor (TS144)
- DR INFRARED HEATER Hardwired 10000-Watt 240-Volt Garage Heater Wall/Ceiling Mounted with Remote Controlled Thermostat (DR-910F)
- EBM-PAPST Cable Harness, 11 3/4 In. (21956-4-1040)
- ATLANTIC BLOWERS Filter Monitor Gauge (AB-12000)
- SUPCO Bearing Buster, 1-1/4" (BB114)
- DAYTON Blower, 9-1/2 In, 115 V, 1395 CFM @0.600-In (7HL57)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 8 In (5NRC5)
- DAYTON Blower, 9-1/2 In, 115 V, 750 CFM @ 0.600-In (7HL52)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- Ebm-Papst Blower and Fan Accessories