Shop All Blower and Fan Accessories
Ebm-Papst
Cable Harness, 25 5/8 In.
Mfr # 21958-4-1040
Zoro # G0886094
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5AGF4, 5AGF5
- Length (In.) 25 5/8 in
- Includes AMP Universal Mate-N-Lok
- Accessory Type Cable Harness
- Number of Cables 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # 21958-4-1040
- Zoro # G0886094
- Country of Origin Italy
- Category Blower and Fan Accessories
Dimensions
Length (In.) | 25 5/8 in |
Overall Length | 25 5/8 in |
Details
Item | Cable Harness |
For Use With | 5AGF4, 5AGF5 |
Includes | AMP Universal Mate-N-Lok |
Accessory Type | Cable Harness |
Number of Cables | 6 |
Harness Material | Plastic |
Product Type | Cable Harness |
Compatible with Series | D2E146, Universal |
Compatible with Brand | Universal |
Compatible with Manufacturer Model Number | D2E146-HR29-83, D2E146-HT65-94 |
Compatible with Manufacturer Part Number | D2E146-HR29-83, D2E146-HT65-94 |
Compatible with Manufacturer Model Number [NEW] | D2E146-HR29-83, D2E146-HT65-94 |
Compatible Manufacturer Part Number | D2E146-HR29-83, D2E146-HT65-94 |
Compatible Manufacturer Model Number | D2E146-HR29-83, D2E146-HT65-94 |
For Use with Mfr. Model Number | D2E146-HR29-83, D2E146-HT65-94 |
For Use With Mfr. Model Number | D2E146-HR29-83, D2E146-HT65-94 |
Description
Cable Harness, Product Type Cable Harness, Harness Material Plastic, Overall Length 25 5/8 in, Number of Cables 6, Includes AMP Universal Mate-N-Lok, For Use With 5AGF4, 5AGF5, Compatible with Grainger Part Number 5AGF4, 5AGF5, Compatible with Brand Universal, Compatible with Series D2E146, Universal, Compatible with Manufacturer Model Number D2E146-HR29-83, D2E146-HT65-94
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- SUPCO Motor Protector (TPMP2)
- ALL-FILTERS 20 x 20x 1 Washable Electrostatic Furnace Air Filter (20201.E)
- EBM-PAPST Cable Harness, 11 3/4 In. (21956-4-1040)
- IEC BLOWER WHEEL 98 DD 050 CLW CC (D030-70005120)
- YORK Blower Wheel, 9-1/2" dia., CW, 1/2" Bore (S1-026-42552-000)
- ATLANTIC BLOWERS Centrifugal Blower, 2 HP, 812 cfm (ABC-401)
- YORK SOURCE1 Blower Combustion 90 Inducer Kit (S1-32649692000)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.600-In (7HL56)
- DAYTON Blower, 10 5/8 In (2C939)
- Ebm-Papst Blower and Fan Accessories