Shop All Blower and Fan Accessories
Ebm-Papst
Cable Harness, 17 3/4 In.
Mfr # 21957-4-1040
Zoro # G2234093
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5AGF4, 5AGF5
- Includes AMP Universal Mate-N-Lok
- Length (In.) 17 3/4 in
- Accessory Type Cable Harness
- Compatible with Brand Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 21957-4-1040
- Zoro # G2234093
- Country of Origin Italy
- Category Blower and Fan Accessories
Dimensions
Length (In.) | 17 3/4 in |
Overall Length | 17 3/4 in |
Details
Item | Cable Harness |
For Use With | 5AGF4, 5AGF5 |
Includes | AMP Universal Mate-N-Lok |
Accessory Type | Cable Harness |
Compatible with Brand | Universal |
Compatible with Manufacturer Model Number | D2E146-HR29-83, D2E146-HT65-94 |
Number of Cables | 6 |
Product Type | Cable Harness |
Harness Material | Plastic |
Compatible with Series | D2E146, Universal |
Compatible Manufacturer Part Number | D2E146-HR29-83, D2E146-HT65-94 |
Compatible with Manufacturer Model Number [NEW] | D2E146-HR29-83, D2E146-HT65-94 |
Compatible with Manufacturer Part Number | D2E146-HR29-83, D2E146-HT65-94 |
Compatible Manufacturer Model Number | D2E146-HR29-83, D2E146-HT65-94 |
For Use with Mfr. Model Number | D2E146-HR29-83, D2E146-HT65-94 |
For Use With Mfr. Model Number | D2E146-HR29-83, D2E146-HT65-94 |
Description
Cable Harness, Product Type Cable Harness, Harness Material Plastic, Overall Length 17 3/4 in, Number of Cables 6, Includes AMP Universal Mate-N-Lok, For Use With 5AGF4, 5AGF5, Compatible with Grainger Part Number 5AGF4, 5AGF5, Compatible with Brand Universal, Compatible with Series D2E146, Universal, Compatible with Manufacturer Model Number D2E146-HR29-83, D2E146-HT65-94
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON Mounting Bracket 14" (YOKE 14 BLUE)
- MAJESTIC PET Majestic DVP-TRAP1 Horizontal Termination Cap with Short Flue (DVP-TRAP1)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FB12X20N_4)
- MASTERCOOL Manifold Gauge Set, Manual Couplers (89661-UV)
- EBM-PAPST Cable Harness, 11 3/4 In. (21956-4-1040)
- ZORO SELECT Capacitor Cover, Steel, 2 3/16 High (3PFZ8)
- ATLANTIC BLOWERS Centrifugal Blower, 2 HP, 812 cfm (ABC-401)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP91)
- DELHI Collar Adaptor, 20 In (CA20)
- IEC CAMLOCK SHAFT HEX HEAD 2 (G070-70019837)
- ATLANTIC BLOWERS Centrifugal Blower, 5 HP, 1871 cfm (ABC-600)
- Ebm-Papst Blower and Fan Accessories