Shop All Blower and Fan Accessories
Ebm-Papst
Cable Harness, 11 3/4 In.
Mfr # 21956-4-1040
Zoro # G0451762
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D2E146-HR29-83, D2E146-HT65-94
- Length (In.) 11 3/4 in
- Includes AMP Universal Mate-N-Lok
- Accessory Type Cable Harness
- Harness Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 21956-4-1040
- Zoro # G0451762
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Length (In.) | 11 3/4 in |
Overall Length | 11 3/4 in |
Details
Item | Cable Harness |
For Use With | D2E146-HR29-83, D2E146-HT65-94 |
Includes | AMP Universal Mate-N-Lok |
Accessory Type | Cable Harness |
Harness Material | Plastic |
Compatible with Brand | Universal |
Compatible with Manufacturer Model Number | D2E146-HR29-83, D2E146-HT65-94 |
Number of Cables | 6 |
Product Type | Cable Harness |
Compatible with Series | D2E146, Universal |
Compatible with Manufacturer Model Number [NEW] | D2E146-HR29-83, D2E146-HT65-94 |
Compatible with Manufacturer Part Number | D2E146-HR29-83, D2E146-HT65-94 |
Compatible Manufacturer Part Number | D2E146-HR29-83, D2E146-HT65-94 |
Compatible Manufacturer Model Number | D2E146-HR29-83, D2E146-HT65-94 |
For Use with Mfr. Model Number | D2E146-HR29-83, D2E146-HT65-94 |
For Use With Mfr. Model Number | D2E146-HR29-83, D2E146-HT65-94 |
Description
Cable Harness, Product Type Cable Harness, Harness Material Plastic, Overall Length 11 3/4 in, Number of Cables 6, Includes AMP Universal Mate-N-Lok, For Use With D2E146-HR29-83, D2E146-HT65-94, Compatible with Grainger Part Number 5AGF4, 5AGF5, Compatible with Brand Universal, Compatible with Series D2E146, Universal, Compatible with Manufacturer Model Number D2E146-HR29-83, D2E146-HT65-94
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 15psi Open, 30psi Close (RHS-1530)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF16-10, 2PK (16255.10H)
- SUPCO Fan Blade, FV870CW25S38 (FB107)
- IEC BLOWER WHEEL (D030-70005137)
- DAYTON Blower, 7 3/4 In (1C792)
- DAYTON Drain, Blower Housing (2RXL3)
- DELHI Collar Adaptor, 20 In (CA20)
- YORK Blower Relay, 24V, SPDT (S1-7975-3771)
- YORK SOURCE1 Kit Blw Vtr wMtr and Gasket (S1-32639532000)
- YORK Blower Assy with Wheel, Shaft, Bearings (S1-026-23848-700)
- Ebm-Papst Blower and Fan Accessories