Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 48V DC, 54 cfm, 3 5/8 in W.
Mfr # 3318NH
Zoro # G0704089
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP 54
- Depth 1 17/64 in
- Height 3 5/8 in
- Housing Material Fiberglass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 3318NH
- Zoro # G0704089
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 17/64 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Fan Depth | 1-17/64" |
Fan Width | 3-5/8" |
Fan Width | 3-5/8" |
Fan Height | 3-5/8" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 17/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 54, Watts 3.5, Voltage 48V DC, Electrical Connection - Fans Lead Wires, Sound Level 38, IP Rating IP20, Mounting Position Universal, Bearing Type Ball, 3050 RPM, Motor Insulation Class E, Max. Ambient Temp. 167 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Fan Dolly for Pedestal Fans (245658)
- BESTAIR PRO Wick (CB43)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 2", MERV 8 (102-740-053)
- KOCH FILTER 14x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-005)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- NVENT HOFFMAN Axial Fan, Square, 115V AC, 100 cfm, 4 5/8 in W. (A4AXFN)
- Ebm-Papst Axial Fans and Accessories