Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 24V DC, 63 cfm, 3 5/8 in W.
Mfr # 3314NHH
Zoro # G1859369
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP 63
- Depth 1 17/64 in
- Height 3 5/8 in
- Housing Material Fiberglass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # 3314NHH
- Zoro # G1859369
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 17/64 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Fan Width | 3-5/8" |
Fan Depth | 1-17/64" |
Fan Height | 3-5/8" |
Fan Width | 3-5/8" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 17/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 63, Watts 3.5, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 42, IP Rating IP20, Mounting Position Universal, Bearing Type Ball, 3450 RPM, Motor Insulation Class E, Max. Ambient Temp. 167 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKTITE Blk Sqr Base, Metal Flash, 1/4" To 5" (DFE103B)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x50ft. (2001-0200-1050)
- GOODMAN 0275P00066S Ptac Heater Kit (0275P00066)
- MANITOWOC LCD Housing Assembly, No Display (000008064)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 15 cfm, 4 3/5 in W. (3237110)
- Ebm-Papst Axial Fans and Accessories