Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 24V DC, 230 cfm, 4 11/16 in W.
Mfr # 4114NH5
Zoro # G3131344
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Material Fiberglass Reinforced Plastic PA
- CFM @ 0.000-In. SP 230
- Depth 1 1/2 in
- Height 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # 4114NH5
- Zoro # G3131344
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Depth | 1-1/2" |
Fan Width | 4-11/16" |
Fan Width | 4-11/16" |
Fan Dia. | 1-1/2" |
Fan Height | 4-11/16" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 230, Watts 45, Voltage 24V DC, 1.88 Amps, Electrical Connection - Fans Lead Wires, Sound Level 70, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 7500 RPM, Motor Insulation Class E, Thermal Protection Electronic, Max. Ambient Temp. 149 Degrees F, Blade Material Fiberglass Reinforced Plastic PA, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Switch Kit, 24/120/240V (309100)
- CARRIER Hk06Nb124 Pressure Switch (HK06NB124)
- MANITOWOC Water Trough (000010339)
- DAYTON High Limit Switch (1VLC3)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. (3244140)
- Ebm-Papst Axial Fans and Accessories